Menu Search
HAMMOND MANUFACTURING #1457T2202

Wall Mount Enclosure, 6.51 in. W x 2.15 in. H x 8.66 in. D

SKU # 62398003233 Manufacturer Series: 1457
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Clear
Cover Mounting: Screw On
Cover Latching: Screw
Height: 2.15 in.
Width: 6.51 in.
Depth: 8.66 in.
Mounting: Internal Slots
Optional Panel: Panel Included