Menu Search
HAMMOND MANUFACTURING #R290-172-000

Wall Mount Enclosure, 6.69 in. W x 3.54 in. H x 10.63 in. D

SKU # 62398040189 Manufacturer Series: technoPLUS R290
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Luran
Finish: Light Gray (RAL 7035)
Cover Mounting: Snap-In
Cover Latching: Screw
Cover Type: Shallow
Height: 3.54 in.
Width: 6.69 in.
Depth: 10.63 in.