Menu Search
HAMMOND MANUFACTURING #R132-122-000

Wall Mount Enclosure, 7.24 in. W x 3.94 in. H x 4.88 in. D

SKU # 62398013338 Manufacturer Series: polyTOP R132
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 2, 3, 3R, 4, 4X, 5, 12, 13
Material: Fiberglass Reinforced Polyester
Finish: Gray (RAL 7032)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.94 in.
Width: 7.24 in.
Depth: 4.88 in.