Menu Search
HAMMOND MANUFACTURING #1555XA2GY

Wall Mount Enclosure, 7.87 in. W x 4.72 in. H x 11.81 in. D

SKU # 62398040644 Manufacturer Series: 1555
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: Polycarbonate
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 4.72 in.
Width: 7.87 in.
Depth: 11.81 in.
Optional Panel: 1554XPL