Menu Search
NVENT HOFFMAN #A20H2008GQRLP

Enclosure, Wall Mount; Nonmetallic; HxWxD: 20 x 20 x 8 in.

SKU # 78351029510 Manufacturer Series: A-GQRLP
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 20 in.
Width: 20 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A20P20

Additional Info: Additional Ratings: NEMA 3R,4,12,13