Menu Search
HOFFMAN #A14128CHQRFG

Enclosure, Wall Mount; Nonmetallic; HxWxD: 14 x 12 x 8 in.

SKU # 78351029800 Manufacturer Series: A-CHFG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 12 in.
Height: 14 in.
Depth: 8 in.
Optional Panel: A14P12
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Mounting: External Feet