Menu Search
LEGRAND - ON-Q #EN1450

Enclosure, Wall Mount; Steel; HxWxD: 14 x 14 x 3.5 in.

SKU # 80442802303
View more versions of this product
Height: 14 in.
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Cover Mounting: Hinge
Cover Type: Solid
Width: 14 in.
Depth: 3.5 in.
Mounting: Internal Holes