Menu Search

LEGRAND - ON-Q

Enclosure, Wall Mount; Steel

(4 Product Options)
  • Type: Wall Mount Enclosure
  • NEMA: 1
  • Material: Steel
  • Cover Mounting: Hinge
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Cover Mounting: Hinge
Cover Type: Solid
Width: 14 in.
Depth: 3.5 in.
Mounting: Internal Holes