Menu Search
NVENT HOFFMAN #CDSC36268SS

Disconnect Enclosure, 26 in. W x 36 in. H x 8 in. D

SKU # 78351012757 Manufacturer Series: CONCEPTâ„¢ CWSD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disconnect Enclosure
NEMA: NEMA 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: No. 4 Smooth Brushed
Material Thickness: 14 ga
Cover Mounting: Hidden Hinge
Cover Latching: 3 Point Latch
Cover Type: Single Door
Height: 36 in.
Width: 26 in.
Depth: 8 in.
Mounting: Flange
Optional Panel: CP3624, CP3624G

Use Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers.