Menu Search
NVENT HOFFMAN #A36X1E2810

Disconnect Enclosure, 28-1/4 in. W x 36 in. H x 10 in. D

SKU # 78351012714 Manufacturer Series: A26M1
RoHS Compliant
Type: Low Profile Disconnect Enclosure
NEMA: NEMA 12
Material: Steel
Finish: ANSI-61 Gray Polyester Powder Coated
Material Thickness: 0.07 in.
Cover Mounting: Hinge
Cover Latching: 2 Point Latch, Padlockable
Cover Type: Removable Single Door
Height: 36 in.
Width: 28-1/4 in.
Depth: 10 in.
Mounting: Wall
Optional Panel: A25P21, A25P21G

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.