The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #CDSC36328SS

ConceptĀ® Enclosure, Disconnect; Stainless Steel; HxWxD: 36 x 32 x 8 in.

SKU # 78351083000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flange-Mounted Disconnect Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Type: Hinged w/Interlocking Handle
Height: 36 in.
Width: 32 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: CP4836