Menu Search
NVENT HOFFMAN #CDSC603812SS

ConceptĀ® Enclosure, Disconnect; Stainless Steel; HxWxD: 60 x 38 x 12 in.

SKU # 78351083020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flange-Mounted Disconnect Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Type: Hinged w/Interlocking Handle
Height: 60 in.
Width: 38 in.
Depth: 12 in.
Mounting: Internal Holes
Optional Panel: CP4836