Menu Search
NVENT HOFFMAN #A36SA3210LPPL

Enclosure, Disconnect; Steel; HxWxD: 36 x 32 x 10 in.

SKU # 78351040429
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flange-Mounted Disconnect Enclosure
NEMA: 12,13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Continuous Hinge, Padlocking Handle
Height: 36 in.
Width: 32 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: A-36P30

Additional Info: Handle: Zinc diecast padlocking defeater handle and all latching hardware.