Menu Search
NVENT HOFFMAN #Q554PCDCC

Q-Line Enclosure, Junction Box; HxWxD: 1.97 x 1.89 x 1.22 in.

SKU # 78351017009 Manufacturer Series: D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 1.97 in. (50mm)
Width: 1.89 in. (48mm)
Depth: 1.22 in. (30.9mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP67