Menu Search
NVENT HOFFMAN #Q886PCDCC

Q-Line Enclosure, Junction Box; Polycarbonate; HxWxD: 2.99 x 2.91 x 1.93 in.

SKU # 78351013749 Manufacturer Series: D
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 2.99 in. (75.9mm)
Width: 2.91 in. (73.9mm)
Depth: 1.93 in. (49mm)
Mounting: Internal Holes
Optional Panel: Q88PD

Additional Info: Additional Ratings: IEC 60529, IP67