Menu Search
NVENT HOFFMAN #Q25188PCECC

Q-Line Enclosure, Junction Box; Polycarbonate; HxWxD: 9.61 x 6.65 x 2.64 in.

SKU # 78351014309 Manufacturer Series: E
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 9.61 in. (244mm)
Width: 6.65 in. (168.9mm)
Depth: 2.64 in. (67mm)
Mounting: Internal Holes
Optional Panel: Q2518PE

QLINE E enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments

Additional Info: Additional Ratings: IEC 60529, IP67