Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
NVENT HOFFMAN #ECL806020CH

Comline Enclosure, Wall Mount; Aluminum; HxWxD: 31.5 x 23.6 x 7.9 in.

SKU # 78351038019
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 23.6 in. (599.4mm)
Height: 31.5 in. (800.1mm)
NEMA: 3, 3R, 4, 4X, 12
Finish: RAL 7035 Light Gray
Material Thickness: 0.1 in.
Cover Latching: 3 Point Latch
Cover Type: Solid
Depth: 7.9 in. (200.6mm)
Type: Wall Mount Enclosure
Material: Aluminum
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP66