The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #CHJ606HWPL1LG

Enclosure, Wall Mount; Fiberglass; HxWxD: 5.71 x 5.72 x 4.05 in.

SKU # 78351015902
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 5.71 in. (145mm)
Width: 5.72 in. (145.2mm)
Depth: 4.05 in. (102.8mm)
Optional Panel: A6P6, A6P6AL
Type: Wall Mount Enclosure
NEMA: 3, 3R, 4, 4X, 12, 13
Material: Fiberglass
Finish: RAL 7035 Light Gray
Cover Mounting: Hinge
Cover Latching: Latch, Padlockable Handle
Cover Type: Flat Clear
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66