Menu Search
NVENT HOFFMAN #Q403018PCI

Q-Line Enclosure, Wall Mount; Nonmetallic; HxWxD: 16 x 12 x 7 in.

SKU # 78351014719 Manufacturer Series: I
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Polycarbonate
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 16 in. (400mm)
Width: 12 in. (300mm)
Depth: 7 in. (180mm)
Mounting: Internal Holes
Optional Panel: Q4030PI

Additional Info: Additional Ratings: NEMA 4,12,13. Inside HxWxD(in): 15.28x11.34x4.84 - (mm): 388.0x288.0x173.0