Menu Search
NVENT HOFFMAN #A181610CHQRFGW

Enclosure, Wall Mount; Nonmetallic; HxWxD: 18 x 16 x 10 in.

SKU # 78351031860 Manufacturer Series: A-CHFG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Window
Height: 18 in.
Width: 16 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: A18P16

Additional Info: Additional Ratings: NEMA 4,12,13