The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #Q202018PCI

Q-Line Enclosure, Wall Mount; Nonmetallic; HxWxD: 8 x 8 x 6 in.

SKU # 78351014479 Manufacturer Series: I
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Polycarbonate
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 8 in. (190mm)
Width: 8 in. (190mm)
Depth: 6 in. (175mm)
Mounting: Internal Holes
Optional Panel: Q2020PI

Additional Info: NEMA Ratings: NEMA 4,12,13