Menu Search
NVENT HOFFMAN #A864PHC

PolyPro Enclosure, Wall Mount; Nonmetallic; HxWxD: 8 x 6 x 4 in.

SKU # 78351017072
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 8 in.
Width: 6 in.
Depth: 4 in.
Optional Panel: A8P6AL
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Mounting: External Feet

Additional Info: Material: Polyester non-glass fill (PBT). Additional Ratings: NEMA 4,12,13. Additional Closure: Screw