Menu Search
NVENT HOFFMAN #A1086CHSCFG

Enclosure, Wall Mount; Nonmetallic; HxWxD: 10 x 8 x 6 in.

SKU # 78351029680 Manufacturer Series: A-CHFG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 8 in.
Height: 10 in.
Depth: 6 in.
Optional Panel: A10P8
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Solid
Mounting: External Feet