Menu Search
NVENT HOFFMAN #UU1008030

ULTRX Enclosure, Wall Mount; Nonmetallic; HxWxD: 40 x 32 x 12 in.

SKU # 78351035840
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 40 in. (1000mm)
Width: 32 in. (800mm)
Material Thickness: 0.15 in.
Depth: 12 in. (300mm)
Optional Panel: A40P30
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 3,3R,4,12,13. Inside HxWxD(in): 39.69x31.81x12.64 - (mm): 1008.1x808.0x321.1