The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #E211610PPG

Enclosure, Wall Mount; Polycarbonate; HxWxD: 8.27 x 6.3 x 3.94 in.

SKU # 78351025387
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 8.27 in. (210mm)
Width: 6.3 in. (160mm)
Depth: 3.94 in. (100mm)
Optional Panel: P2116S
Type: Wall Mount Enclosure
NEMA: 4X
Material: Polycarbonate
Finish: Gray
Cover Mounting: Hinge
Cover Latching: Quick-Release Draw Latch
Cover Type: Solid
Mounting: Bracket

Additional Info: Additional Ratings: IP66