Menu Search
NVENT HOFFMAN #LHC151512SS6

InLine Enclosure, Wall Mount; SS, Type 316L; Solid; HxWxD: 5.91 x 5.91 x 4.72 in.

SKU # 78351087740
View more versions of this product
Height: 5.91 in. (150mm)
Width: 5.91 in. (150mm)
Depth: 4.72 in. (120mm)
Optional Panel: LP1515G, LP1515
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge Bodies, 16 Gauge Covers
Material Specification: Type 316L
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Internal Holes