Menu Search
NVENT HOFFMAN #LHC252015SS6

InLine Enclosure, Wall Mount; SS, Type 316L; Solid; HxWxD: 9.84 x 7.87 x 5.91 in.

SKU # 78351087760
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 7.87 in. (200mm)
Height: 9.84 in. (250mm)
Depth: 5.91 in. (150mm)
Optional Panel: LP2520G, LP2520
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge Bodies, 16 Gauge Covers
Material Specification: Type 316L
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Internal Holes