Menu Search
NVENT HOFFMAN #LWC239316SS

InLine Enclosure, Wall Mount; SS; Window; HxWxD: 9.06 x 36.61 x 6.1 in.

SKU # 78351011047 Manufacturer Series: Landscape
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 36.61 in. (930mm)
Optional Panel: LP2393G, LP2393
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge Body, 16 Gauge Door
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Window
Height: 9.06 in. (230mm)
Depth: 6.1 in. (155mm)
Mounting: Brackets