Menu Search
NVENT HOFFMAN #CSD242410SS

ConceptĀ® Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 24 x 10 in.

SKU # 78351012865
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cover Type: Clear
Height: 24 in. (610mm)
NEMA: 4, 12
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Width: 24 in. (610mm)
Depth: 10 in. (254mm)
Mounting: Internal Holes
Optional Panel: CP2424
Type: Wall Mount Enclosure

Additional Info: Additional Ratings: NEMA 3,3R,4,4X,12,13