The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #A30H3008SSLP3PT

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 30 x 8 in.

SKU # 78351014313 Manufacturer Series: A-SSL3PT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 30 in.
Height: 30 in.
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Latching: Latch, Handle
Cover Type: Solid
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: A30P30
Type: Wall Mount Enclosure
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 3R,4,12. Latch Style: 3-Point System, Powerglide Padlockable Handle