Menu Search
NVENT HOFFMAN #A48H3616SSLP3PT

Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 16 in.

SKU # 78351014324 Manufacturer Series: A-SSL3PT
View more versions of this product
Width: 36 in.
Height: 48 in.
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Latching: Latch, Handle
Depth: 16 in.
Mounting: Internal Holes
Optional Panel: A48P36
Type: Wall Mount Enclosure
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 3R,4,12. Latch Style: 3-Point System, Powerglide Padlockable Handle