Menu Search
NVENT HOFFMAN #A20H2006SSLP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 20 x 6 in.

SKU # 78351024080 Manufacturer Series: A-SSLP
View more versions of this product
Width: 20 in.
Height: 20 in.
Material Specification: Type 304
Cover Latching: Screw Clamp, Padlock Hasp
Depth: 6 in.
Mounting: External Feet
Optional Panel: A20P20
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 3R,4,12,13