Menu Search
NVENT HOFFMAN #A606CHNFSS6

Enclosure, Wall Mount; Stainless Steel; HxWxD: 6 x 6 x 4 in.

SKU # 78351083400 Manufacturer Series: CHNFSS
View more versions of this product
Width: 6 in.
Height: 6 in.
Material Thickness: 16 Gauge
Material Specification: Type 316
Depth: 4 in.
Optional Panel: A6P6
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 3R,4,12,13