The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #A404NFSS6

Enclosure, Wall Mount; Stainless Steel; HxWxD: 4 x 4 x 3 in.

SKU # 78351083470 Manufacturer Series: NFSS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 4 in.
Width: 4 in.
Material Specification: Type 316L
Depth: 3 in.
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet