Menu Search

NVENT HOFFMAN

WATERSHED Enclosure, Wall Mount; Stainless Steel

(17 Product Options)
  • Type: Wall Mount Enclosure
  • Finish: Brushed
  • Material Thickness: 14 Gauge
  • Cover Mounting: Hinge
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
Finish: Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Type: Solid
Mounting: Internal Holes