Menu Search
NVENT HOFFMAN #A24N168LP

Enclosure, Wall Mount; Steel; HxWxD: 24 x 16 x 8 in.

SKU # 78351080940 Manufacturer Series: Control Enclosure N-LP
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Flush T Handle
Cover Type: Solid
Height: 24 in.
Width: 16 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: A24N16MP

Additional Info: External Depth: 8.62 in