Menu Search
NVENT HOFFMAN #A643DSC

Enclosure, Wall Mount; Steel; HxWxD: 6 x 4 x 3 in.

SKU # 78351057570 Manufacturer Series: Screw Cover DSC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 6 in.
Width: 4 in.
Depth: 3 in.
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 6,12,13. Outside HxWxD(in): 5.75x4.00x2.75