Menu Search
NVENT HOFFMAN #A606CHEMC

Enclosure, Wall Mount; Steel; HxWxD: 6 x 6 x 4 in.

SKU # 78351054130 Manufacturer Series: A-CHEMC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Zinc-plated
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: A6P6

Additional Info: Additional Ratings: NEMA 13