Menu Search
NVENT HOFFMAN #A806CHFTC

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 8 x 6 x 4 in.

SKU # 78351074340 Manufacturer Series: FTC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch
Cover Type: Solid
Height: 8 in.
Width: 6 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: A8P6

Additional Info: Additional Ratings: NEMA 13. Outside Depth(in): 4.54. Tool required to secure latch