Menu Search
NVENT HOFFMAN #CSD162010

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; ANSI 61; HxWxD: 16 x 20 x 10 in.

SKU # 78351037439
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 16 in.
Width: 20 in.
Material Thickness: 16 Gauge Door, 16 Gauge Body
Cover Latching: (1) Quarter-turn
Optional Panel: CP1620G, CP1620
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 10 in.
Mounting: Internal holes or Mounting Bracket Kit