Menu Search
NVENT HOFFMAN #CSD302010

Conceptâ„¢ Enclosure, Wall Mount; Steel; Solid; ANSI 61; HxWxD: 30 x 20 x 10 in.

SKU # 78351037519 Manufacturer Series: CSD
RoHS Compliant
View more versions of this product
Width: 20 in.
Height: 30 in.
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Latching: (2) Quarter-turn
Optional Panel: CP3020G, CP3020
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 10 in.
Mounting: Internal holes or Mounting Bracket Kit