Menu Search
Racks and Cabinets Enclosures Wall Mount Enclosures ConceptĀ® Enclosure, Wall Mount; Steel; Single-Door; ANSI 61; 10 in. Deep

NVENT HOFFMAN

ConceptĀ® Enclosure, Wall Mount; Steel; Single-Door; ANSI 61; 10 in. Deep

(24 Product Options)
  • Type: Wall Mount Enclosure
  • NEMA: 4, 12, 13
  • Material: Steel
  • Finish: Gray, ANSI 61
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 10 in.
Mounting: Internal holes or Mounting Bracket Kit