Menu Search
NVENT HOFFMAN #G800800225G

Fusion Enclosure, Wall Mount; Steel; HxWxD: 31.5 x 31.5 x 8.86 in.

SKU # 78351019227 Manufacturer Series: G7
View more versions of this product
Depth: 8.86 in. (225mm)
Width: 31.5 in. (800.1mm)
Material Thickness: 16 Gauge Body, 14 Gauge Door
Height: 31.5 in. (800.1mm)
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66