Menu Search
NVENT HOFFMAN #A48H30CLP

Enclosure, Wall Mount; Steel; HxWxD: 48 x 30 x 10 in.

SKU # 78351024680 Manufacturer Series: A-LP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 10 in.
Width: 30 in.
NEMA: 4
Finish: Gray
Cover Latching: Screw Clamp, Padlock Hasp
Height: 48 in.
Mounting: External Feet
Optional Panel: A48P36
Type: Wall Mount Enclosure
Material: Steel
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 3,12,13