Menu Search
NVENT HOFFMAN #A423616LP

Enclosure, Wall Mount; Steel; HxWxD: 42 x 36 x 16 in.

SKU # 78351027980 Manufacturer Series: Single Door LP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 36 in.
Depth: 16 in.
NEMA: 12
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 42 in.
Mounting: External Feet
Optional Panel: A42P36
Type: Wall Mount Enclosure
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: NEMA 13