Menu Search
NVENT HOFFMAN #A122406LP

Enclosure, Wall Mount; Steel; HxWxD: 12 x 24 x 6 in.

SKU # 78351028000 Manufacturer Series: Single Door LP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 6 in.
Width: 24 in.
NEMA: 12
Finish: Gray
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 12 in.
Mounting: External Feet
Optional Panel: A12P24
Type: Wall Mount Enclosure
Material: Steel
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 13