The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #A302420LP

Enclosure, Wall Mount; Steel; HxWxD: 30 x 24 x 20 in.

SKU # 78351028640 Manufacturer Series: Single Door LP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 24 in.
Depth: 20 in.
NEMA: 12
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 30 in.
Mounting: External Feet
Optional Panel: A30P24
Type: Wall Mount Enclosure
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: NEMA 13