Menu Search
NVENT HOFFMAN #A16D128

Enclosure, Wall Mount; Steel; HxWxD: 16 x 12 x 8 in.

SKU # 78351032160
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 8 in. (203.2mm)
Width: 12 in. (304.8mm)
Finish: ANSI 61 Gray
Material Thickness: 0.25 in.
Cover Mounting: Screw On
Height: 16 in. (406.4mm)
Mounting: Internal Holes
Optional Panel: A16P12
Type: Wall Mount Enclosure
NEMA: 9
Material: Steel
Cover Latching: Screw
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP60, Class II Division 1 and 2 Group E, F and G Locations