Menu Search
NVENT HOFFMAN #A404NF

Enclosure, Wall Mount; Steel; HxWxD: 4 x 4 x 3 in.

SKU # 78351055270 Manufacturer Series: NF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 4 in.
Depth: 3 in.
Height: 4 in.
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 12