Menu Search
NVENT HOFFMAN #A1210CH

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 12 x 10 x 5 in.

SKU # 78351055420 Manufacturer Series: CH
View more versions of this product
Depth: 5 in.
Width: 10 in.
Height: 12 in.
Optional Panel: A12P10
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 13